{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | EG II | |
| Band length | 3 m | |
| Tape width | 13 mm | |
| Body length | 62 mm | |
| Body width | 26 mm | |
| Body height | 59 mm | |
| Type of product | Pocket tape measure | |
| USP1 | Tape measure, 10 pieces |
| Article number | GG4603 3 | |
| EAN / GTIN | 4069515042666 | |
| Manufacturer number | GG4603 3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |