{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| USP1 | Li-ion system M18B5 | |
| Manufacturer's designation | M18B5 | |
| Number of rechargeable batteries contained | 1 | |
| Type of rechargeable battery | Lithium-ion | |
| Battery capacity | 5 Ah | |
| Battery voltage | 18 V | |
| Weight per battery | 730 g | |
| Type of product | Rechargeable battery |
| Article number | GG3816 MB18 |