{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| IP Index of Protection | IP 54 | |
| Illumination | 15 lm - 150 lm | |
| Illumination time | 6 h - 60 h | |
| Power supply | Battery-powered | |
| Number of batteries contained | 15 | |
| Battery type | Micro, AAA | |
| Weight | 100 g | |
| Type of product | Headband lamp |
| Article number | GG1472 150 | |
| EAN / GTIN | 4067263137948 | |
| Manufacturer number | GG1472 150 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |