{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| maximum operating pressure | 35 bar | |
| Hose internal thread connection ⌀ | 6 mm | |
| Flow rate | 1,000 l/min | |
| Type of product | Coupling |
| Article number | GG0172 6 | |
| EAN / GTIN | 4067263138112 | |
| Manufacturer number | GG0172 6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |