{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| maximum operating pressure | 35 bar | |
| Connection external thread | 1/4 in | |
| Flow rate | 1,000 l/min | |
| Type of product | Coupling |
| Article number | GG0170 1/4 | |
| EAN / GTIN | 4067263138051 | |
| Manufacturer number | GG0170 1/4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |