Tech look Amber Safety Glasses

Article no.: G41095 PS28AMR
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Lens tinting Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety glasses

Identification & Classification

Article number G41095 PS28AMR
EAN / GTIN 5036108422135

Description

Version:

This style is built on the popular wrap-around safety glasses PS27 featuring an additional foam gasket and elastic head strap for enhanced protection and more secure fit. The flexible side arms and soft, non-slip temple tips offer a comfortable fit during extended use. KN certified lens coatings on both sides of the lens ensure excellent vision on clear, amber and smoke variants. This style is metal free.

Feature:

EN 166 1 FT K N EN 170 2C-1.2 EN 170 2-1.2 EN 172 5-1.7 EN 172 5-3.1 ANSI/ISEA Z87 +

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart