Bench scale FCF 30K-3, Weighing range 30000 g, Readout 1 g

Article no.: FCF 30K-3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification & Classification

Article number FCF 30K-3
EAN / GTIN 4045761184268
Manufacturer number FCF 30K-3
L-Number L40250 1634
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Simple and convenient 5-key operation
  • Very fast display: steady weight values within 3 s

Feature:

  • Large backlit LCD display, digit height 25 mm
  • Dimensions weighing surface, stainless steel, W×D 253×228 mm
  • Overall dimensions W×D×H 270×345×106 mm
  • Optional battery operation, 9 V block not included in scope of delivery, operating time up to 20 h, AUTO-OFF function to preserve the battery
  • Net weight 2,8 kg
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart