Precision balance EW 4200-2NM, Weighing range 4200 g, Readout 0,01 g

Article no.: EW 4200-2NM
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification & Classification

Article number EW 4200-2NM
EAN / GTIN 4045761028807
Manufacturer number EW 4200-2NM
L-Number L40250 1043
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Adjusting program CAL for quick setting of the balance accuracy using an external test weight
  • Stable temperature behaviour
  • Short stabilisation time
  • Shock proof construction
  • High corner load performance
  • GLP/ISO record keeping of weight values
  • Totalising of pieces when counting
  • Protective working cover included with delivery

Feature:

  • Large LCD display, digit height 17 mm
  • Dimensions weighing surface, stainless steel, WxD 180×160 mm
  • Overall dimensions W×D×H, without draught shield 192×265×87 mm
  • Net weight 3,0 kg
  • Permissible ambient temperature 10 °C/30 °C

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart