Weighing / Force Measuring Cell CR 1000-1Y1, OIML Class C1, weighing range 1000 kg

Article no.: CR 1000-1Y1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Force-distance sensor

Identification & Classification

Article number CR 1000-1Y1
EAN / GTIN 4045761246171
Manufacturer number CR 1000-1Y1
L-Number L40250 2292
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • High precision (comprehensive Error 0,05 % F.S.)
  • Accuracy in accordance with OIML R60 C1
  • RoHS compliant
  • Dust and spray protection to (in accordance with EN 60529), hermetically encapsulated
  • Stainless steel
  • Area of application: for weight, tensile and compressive force measurement
  • Suitable for weight measurement as well as force and force test benches
  • Force transmission via pressure piece or threaded hole
  • Nominal sensitivity: 2mV/V
  • Pressure piece included with delivery
  • Thread for pressure piece or other force application: up to 5000 kg M16×1,5, from 10000 kg M32×1,5

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart