Counting system CCS 1T-4, Weighing range 1500 kg / 6 kg, Readout 0,5 kg / 0,0001 kg

Article no.: CCS 1T-4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Counting balance

Identification & Classification

Article number CCS 1T-4
EAN / GTIN 4045761235878
Manufacturer number CCS 1T-4
L-Number L40250 2209
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • The highly accurate KERN CCS counting system can replace a whole range of individual balances, efficiently and at a reasonable price
  • Reference scale KERN CFS 6K0.1: This professional counting scale, which can also be used as a stand-alone scale, meets the highest demands for accuracy, weighing capacity and volume of items, by being connected to a high-capacity weighing bridge

Feature:

  • Reference scale KERN CFS 6K0.1
  • Overall dimensions W×D×H 315×350×180 mm
  • Dimensions weighing surface, coated metal, WxD 295×225 mm
  • Net weight approx. 3,2 kg
  • Quantity platform KERN KIP-V20M
  • Weighing plate dimensions W×D×H, stainless steel, 1200×1500×108 mm
  • Connection cable approx. 5 m

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart