MICRO-TECH® screwdriver slotted tip, 3 x 75 mm

Article no.: AEF.3X75
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains-powered

Identification & Classification

Article number AEF.3X75
EAN / GTIN 3148510048949
Manufacturer number AEF.3X75
L-Number L60130 4322
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • With swivelling head
  • Blade chrome-plated, tip burnished

Feature:

  • d1 x L1 [mm]: 21 x 93
  • d2 x L2 [mm]: 3.0 x 75
  • L [mm]: 168
  • Colour: Pink
  • [g]: 21.2

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart