LUKAS V2 Power universal lamellar flap disc Ø 115 mm zirconia alumina (with active abrasive surface layer) grain 40 flat

Article no.: A27441150401445
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification & Classification

Article number A27441150401445
EAN / GTIN 4027497401789
Manufacturer number A27441150401445
L-Number L50420 107
Manufacturer/responsible person LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 ENGELSKIRCHEN, Germany, www.lukas-erzett.de

Description

Description:

Top-Features: • Lightweight carrier material for low tool weight • Maximum tool life thanks to multi-layer abrasive coating • cost-effective by maximum usage of the entire abrasive coating thanks to specially shaped flaps • No blue discolouration means less reworking • Self-sharpening effect: high removal rate especially on stainless steel • High safety: unbreakable glass-fibre • Fresh abrasive coating every time: wear exposes the flaps underneath • More abrasive grains in the outer area for a high grinding speed • Finished faster thanks to the highest removal rate • Secure working even at high operating speeds and temperature thanks to special resin bond • Extremely hard and sharp for an impressively long tool life • Elastic carrier material: low vibration when working • Higher performance, work speed and better surface results than with a grinding disc • Can be used for a long time – no glazing of abrasive grain • Environmentally friendly production using state-of-the-art resin curing technology • Also machines hard materials efficiently • A glass fibre carrier facilitates an exceptional surface result thanks to its flexibility • Lower vibration – more pleasant working • Made with top-selling carrier • Also ideal for machining weld seams • Inexpensive to purchase • Higher safety thanks to an optimised bond of the flaps • Excellent use of abrasive grains thanks to a flat arrangement for a long tool life • Quieter: 50% less noise than common grinding discs • Innovative tool: LUKAS exclusive • Can be used with any commercially available angle grinder thanks to 22.23 mm bore Benefits: • The flexible, lightweight, stable and elastic glass fabric carrier of the tool allows for exceptional surface results. The high resistance to shredding and minimal vibration during operation, not to mention its easy handling, perfectly round off this tool. • Thanks to the multi-layer coating, this tool is always as sharp as at the first time of use. When the top flaps wear down, the fresh abrasive coating of the flaps underneath is exposed. In this way, they achieve a long service life and consistent working quality. • The flat position of the optimally bonded flaps not only makes for safer working, but also cuts down the tool wear. The abrasive grain adheres particularly firmly to its backing and is optimally used. A particularly large concentration of abrasive grains on the outer perimeter results in an exceptionally high removal rate per minute. Outstanding removal rates are guaranteed. • The abrasive surface layer of the abrasive cloth makes it easier for you to work with it. Thanks to the cool grinding, blue discolouration and glazing are a thing of the past. • A high-quality resin system prevents this tool from rupturing at high speeds or working temperatures. In addition, we pay attention to environmental conservation during the production and use start-of-the-art technologies with short curing times. • Thanks to the self-sharpening effect of the zirconia alumina, combined with the extreme hardness and sharpness of the abrasive grain, this tool achieves high removal rates and a long service life, especially with hard and tough materials such as stainless steel. • The flat position of the optimally bonded flaps not only makes for safer working, but also cuts down the tool wear. The abrasive grain adheres particularly firmly to its backing and is optimally used. A particularly large concentration of abrasive grains on the outer perimeter results in an exceptionally high removal rate per minute. Outstanding removal rates are guaranteed.

Feature:

Tool shape: straight
Grain size: 40
n max.: 13300 (1/min)
Product packaging: Box
Lamellar flap disc type: V2 Power – iQ series
Abrasive: Z Power (zirconia alumina + active abrasive surface layer)
Safety standard: EN 13743
V max.: 80 m/s
Packaging labelling: LUKAS-ERZETT
Tool holder: Bore
Tool holder dimension: 22.23 mm
Tool diameter: 115 mm

Advantage:

The flexible, lightweight, stable and elastic glass fabric carrier of the tool allows for exceptional surface results. The high resistance to shredding and minimal vibration during operation, not to mention its easy handling, perfectly round off this tool.
Thanks to the multi-layer coating, this tool is always as sharp as at the first time of use. When the top flaps wear down, the fresh abrasive coating of the flaps underneath is exposed. In this way, they achieve a long service life and consistent working quality.
The flat position of the optimally bonded flaps not only makes for safer working, but also cuts down the tool wear. The abrasive grain adheres particularly firmly to its backing and is optimally used. A particularly large concentration of abrasive grains on the outer perimeter results in an exceptionally high removal rate per minute. Outstanding removal rates are guaranteed.
The abrasive surface layer of the abrasive cloth makes it easier for you to work with it. Thanks to the cool grinding, blue discolouration and glazing are a thing of the past.
A high-quality resin system prevents this tool from rupturing at high speeds or working temperatures. In addition, we pay attention to environmental conservation during the production and use start-of-the-art technologies with short curing times.
Due to the self-sharpening effect of the zirconium oxide, combined with a high hardness and sharpness of the abrasive grain, this tool achieves high removal rates and a long service life, especially on hard and tough materials such as stainless steel.
The flat position of the optimally bonded sickle lamellae not only enables increased work safety, but also restricts the wear of the tool. The abrasive grit adheres particularly firmly to its base and is used optimally. There are particularly many abrasive grains in the outside of the tool, which results in particularly high Pro minute removal. Excellent removal is guaranteed.

Application:

Steel and cast steel: suitable
Alloyed/cast steels: suitable
Tool steel: suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: suitable
Titanium and nickle alloys: suitable
Plastic/Wood/Rubber: suitable

Material:

Stainless steel
Steel

Suitable for:

Chamfering: best suitable
Deburring: best suitable
Roughing: suitable
Weld seam machining: best suitable
Roughening: suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: best suitable

Note:

Lightweight carrier material for low tool weight
Maximum tool life thanks to multi-layer abrasive coating
cost-effective by maximum usage of the entire abrasive coating thanks to specially shaped flaps
No blue discolouration means less reworking
Self-sharpening effect: high removal rate especially on stainless steel
High safety: unbreakable glass-fibre
Fresh abrasive coating every time: wear exposes the flaps underneath
More abrasive grains in the outer area for a high grinding speed
Finished faster thanks to the highest removal rate
Secure working even at high operating speeds and temperature thanks to special resin bond

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart