Tool assortment with workbench drawers7 anthracite, RAL 7016; black, RAL 9005 238 pcs.

Article no.: 98830205
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 98830205
EAN / GTIN 4018754352296
Manufacturer number 98830205
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Robust, mobile workbench with 238-piece tool assortment for repairs and maintenance work on agricultural, construction and commercial vehicles.
  • Tools for high power transmission: 1/2″ sockets, extra-long spanners, several screwdrivers, etc.
  • Patented QuickRelease locking system secures every component from the ratchet to the extension and the socket.
  • WB 625 with 7 full-extension drawers and large birch plywood worktop with a working height of 104 cm.
  • The tool is securely integrated in durable, chemical-resistant TCS inserts with precise cut-outs and a signalling surface.
Features:
  • for service and maintenance work on agricultural, construction and commercial vehicles
  • metric dimensions
  • Spanner in extra-long design for more leverage
  • In a robust, mobile workbench
  • Three-stage security concept:
    • Central locking with cylinder lock on the side with fold-down key
    • Individual locking prevents unintentional opening while travelling
    • Anti-tilt protection - several drawers cannot be pulled out at the same time
  • 7 easily removable drawers with full-extension runners and ball cage guides
  • Oil and acid-resistant wheels (Ø 125 mm) with thread guard to protect the bearings from dirt and threads, with two parking brakes
  • Body RAL 7016, drawers RAL 9005 in robust industrial powder coating
  • Securely integrated into the Tool Control System (TCS) modular tool insert system

Supplied with:

Contents 238-parts:

96830288
  • 23 sockets with hexagon 1/2″ No. 52: 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 23; 24; 25; 26; 27; 28; 30; 32; 34; 36 mm
  • 10 INHEX 1/2″ screwdriver bits No. 54: 4; 5; 6; 7; 8; 10; 12; 14; 17; 19 mm
  • 3 TORX® 1/2″ screwdriver bits No. 54TX.: T20; T25; T27
  • 6 TORX® 1/2″ screwdriver bits No. 1054TX.: T30; T40; T45; T50; T55; T60
  • 11 sockets with hexagon 1/4″ No. 40: 5; 5.5; 6; 7 ;8; 9; 10; 11;12; 13; 14 mm
  • 4 INHEX 1/4″ screwdriver bits No. 44K: 4; 5; 6; 8 mm
  • 6 TORX® 1/4″ screwdriver bits No. 44KTX.: T8; T9; T10; T15; T20; T25
  • 1 enlarger No. 410: 1/4 to 1/2″
  • 1 bit holder 1/4″ No. 412: L. 25 mm
  • 1 Bit connector, manually operated 1/4″ No. 3116: L. 25 mm
  • 1 bit ratchet screwdrivers 1/4″ No. 4008: L. 250 mm
  • 1 telescopic ratchet 1/2″ No. 516: L. 410-630 mm
  • 1 QuickRelease cross handle 1/2″ No. 506QR.: L. 300 mm
  • 2 QuickRelease extensions 1/2″ No. 509QR.: L. 130; 255 mm
  • 1 QuickRelease universal joint 1/2″ No. 510QR.: L. 80 mm
  • 1 QuickRelease fine-tooth ratchet 1/4″ No. 415QR N: L. 117 mm
  • 1 QuickRelease plug-in handle 1/4″ No. 400QR.: L. 150 mm
  • 2 QuickRelease extensions 1/4″ No. 405QR.: L. 54; 150 mm
  • 1 QuickRelease cross handle 1/4″ No. 404QR.: L. 116 mm
  • 1 QuickRelease universal joint 1/4″ No. 407QR.: L. 45 mm
  • 1 bit fine-tooth ratchet 1/4″ No. 415SGB N: L. 117 mm
  • 1 QuickRelease fine-tooth ratchet 3/8″ No. 435QR. N: L. 193 mm
  • 1 QuickRelease extensions 3/8″ No. 427QR.: L. 160 mm
  • 1 enlarger No. 432: 3/8 to 1/2″
  • 1 reducer No. 431: 3/8 to 1/4″
  • 1 car test lamp No. 12905: 6-12 and 24V.
  • 1 Hexagon head offset screwdriver set No. 10767/9: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm
  • 2 Hexagonal offset screwdriver No. 10765: 12; 14 mm
  • 1 TORX® offset screwdriver set No. 10766/8: T9; T10; T15; T20; T25; T27; T30; T40
  • 1 bit box No. 1206: 1 bit holder // L. 25 mm: SL4;5;6 mm (2x) // PH1;2;3 (3x) // PZ1;2;3 (3x) // T10;15;20;25;27;30;40 (2x) // T BO10;15;20;25;27;30;40 // INHEX 3;4;5 mm // L. 75 mm: SL6 mm // PH2;3 // PZ1;2 // T20;25 // 56-piece
96830289
  • 3 Pin punch No. 108: Ø 4; 6; 8 mm
  • 1 centre punch No. 105: Ø 12mm
  • 4 Pin punch No. 108: Ø 2; 3; 5; 10 mm
  • 1 locksmith’s hammer No. 10961: 500g
  • 1 flat chisels No. 102: B. 24; L. 200 mm
  • 1 soft-face mallet No. 10959: Ø 50mm
  • 1 cross-cut chisel No. 103: B. 18; L. 200 mm
  • 1 locksmith’s hammer No. 10961: 1500g
  • 1 sealing scraper No. 12718: L. 265 mm
  • 1 Lever No. 11007: L. 400 mm
  • 1 magnetic lifter No. 12600: 3000g
  • 1 roller tape measure No. 12935/5: L. 5 m
  • 1 flat file No. 12036: L. 260 mm
  • 1 half-round file No. 12030: L. 260 mm
  • 1 round file No. 12025: L. 210 mm
  • 1 precision feeler gauge, 20 sheets No. 11095: 0.05-1.00 mm
  • 1 open-end spanner, adjustable No. 4025: max. 39 mm
  • 1 wire brush No. 12374: L. 290 mm
96830290
  • 22 Combination spanner No. 14: 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24; 27; 30; 32; 36 mm
96830291
  • 1 Calipers No. 12900: Measuring range: 150 mm/6″
  • 1 cross-head screwdriver No. 4734: PH2
  • 1 slot-head screwdriver No. 4724: 1.0 x 5.5 x 25 mm
  • 1 cable knife No. 12320: Blade length: 90 mm
  • 6 TORX® screwdriver No. 4650: T10; T15; T20; T25; T30; T40
  • 3 Phillips screwdrivers with impact cap No. 4632SK.: PH1; PH2; PH3
  • 4 slotted screwdrivers with impact cap No. 4622SK.: 0.8 x 4.0 x 90; 1.0 x 5.5 x 100; 1.2 x 6.5 x 125; 1.2 x 8.0 x 150 mm
  • 1 cross-head screwdriver No. 4632: PH4
  • 1 bar lamp No. 13132: 130 lm
  • 1 folding rule No. 13112: L. 2 m
96830292
  • 8 circlip pliers No. 6543-6546: J1; J2; J11; J21; A1; A2; A11; A21
  • 1 Side cutter No. 6720: L. 160 mm
  • 1 water pump pliers No. 6572: L. 240 mm
  • 1 telephone pliers No. 6730: L. 160 mm
  • 1 Combination pliers No. 6700: L. 180 mm
  • 1 stripping pliers: max. Ø 4 mm²
  • 1 crimping tool No. 6638: L. 220 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart