uvex Non-reusable (NR) Overalls White/Orange, XXL

Article no.: 9837513
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour weiß / orange
Unisex size 2XL
Type of product Disposable overalls

Identification & Classification

Article number 9837513
EAN / GTIN 4031101606743
Manufacturer number 9837513
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • The microporous and spray-tight spunbond polyethylene laminate makes the uvex 4B disposable protective suit both safe and breathable. The taped seams provide an excellent seal against liquid aerosols and particles, while the spunbond fabric on the inside ensures that the disposable coverall is pleasantly soft to wear.

Feature:

  • Type of product: Protective clothing
  • Product type Sub-types: Chemical protection clothing
  • Product name: uvex 4B
  • Product type: Overall
  • Colour (filter): white/orange
  • Gender: Gentlemen’s
  • Accuracy of fit: Regular fit
  • Size: XXL

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart