{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Gender | Gentlemen’s | |
| Colour | grau / graphit | |
| Unisex size | S | |
| Arm length | Long sleeve | |
| Type of product | Sweatshirt |
| Article number | 9816609 | |
| EAN / GTIN | 4031101724485 | |
| Manufacturer number | 9816609 | |
| L-Number | L01660 104127 | |
| Manufacturer/responsible person | Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/ |