Bump cap uvex u-cap Black/Grey

Article no.: 9794200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Impact cap

Identification & Classification

Article number 9794200
EAN / GTIN 4031101417912
Manufacturer number 9794200
L-Number L01660 877
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • These bump caps not only effectively protect you from head injuries, they are also a real eye-catcher - and are always comfortable to wear.

Feature:

  • Type of product: Bump cap
  • Product name: uvex u-cap
  • Product type: Industrial bump cap
  • Colour (filter): black/grey
  • Shade length: long peak
  • Size: 52 cm/64 cm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart