Baseball cap with long visor unisize

Article no.: 9794110
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cap

Identification & Classification

Article number 9794110
EAN / GTIN 4031101554846
Manufacturer number 9794110
L-Number L01660 209
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • This textile cap is available in the design of the uvex u-cap sport bump cap to give your employees a uniform look.

Feature:

  • Type of product: Peaked cap
  • Product name: uvex u-cap sport
  • Product type: Industrial cap
  • Colour (filter): black
  • Shade length: long peak
  • Size: 55 cm/63 cm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart