Safety helmet uvex pheos S-KR IES grey with ventilation

Article no.: 9772833
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety helmet

Identification & Classification

Article number 9772833
EAN / GTIN 4031101657707
Manufacturer number 9772833
L-Number L01660 1167
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • uvex pheos S-KR IES grey w.Lftg.
  • uvex pheos safety helmet with short peak, rotating wheel interior,
  • pre-mounted 4-point chin strap, full-face goggle holder
  • and IES (Integrated Eyewear System)
  • Shortened peak for an extended field of vision upwards
  • Three variable ventilation openings for maximum ventilation
  • 6-point textile strap interior with rotating wheel system for
  • infinitely variable width adjustment - there is also the option of using the
  • uvex pheos safety spectacles can also be fitted
  • Adjustment range: 52-61 cm
  • lateral Eurolot mounts (30 mm) for attaching ear muffs
  • Helmet colour grey

Feature:

  • Type of product: Safety helmet
  • Product name: uvex pheos S-KR IES
  • Product type: Industrial safety helmet
  • Colour (filter): grey
  • Shade length: Short peak
  • Outer shell material: High Density Polyethylene (HDPE)
  • Size: 55 cm/61 cm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart