Safety helmet uvex pheos B-S-WR red with ventilation

Article no.: 9772334
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety helmet

Identification & Classification

Article number 9772334
EAN / GTIN 4031101616100
Manufacturer number 9772334
L-Number L01660 992
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • uvex pheos B-S-WR 9772
  • with three variable ventilation openings
  • Shortened visor for an extended upward field of vision
  • size- and weight-optimised helmet
  • individually adjustable ventilation zones on the front and back
  • 6-point textile strap interior with rotating wheel system
  • suitable for Molten Metal (metal splashes)
  • covered with reflective set L - suitable for low ambient
  • ambient temperatures down to - 30 °C
  • Adapter systems for uvex visors, uvex helmet capsules and helmet lamps
  • Printing areas available for customisation
  • Article no.: 9772.334
  • Colour: red
  • Size: 52 – 61 cm

Feature:

  • Type of product: Safety helmet
  • Product name: uvex pheos B-S-WR
  • Product type: Industrial safety helmet
  • Colour (filter): red
  • Shade length: Short peak
  • Outer shell material: High Density Polyethylene (HDPE)
  • Size: 52 cm/61 cm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart