Set of hammers 2 pcs

Article no.: 96838131
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification & Classification

Article number 96838131
EAN / GTIN 4018754120536
Manufacturer number 96838131
L-Number L60010 4053
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • 175 x 350 x 45 mm

Feature:

  • Number of tools: 2
  • Drawer division: 1/3
  • Height mm (h): 33 mm
  • Length mm (L): 175 mm
  • Weight: 1075g
  • Width mm (b): 350 mm

Supplied with:

Contents 2-parts:
  • 1 nylon hammer No. 10956: Ø35 mm
  • 1 Engineer’s hammer No. 10970: 1 lb.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart