Combination spanner set OPEN BOX 13A/8 7/16 - 7/8 8 pcs

Article no.: 96404803
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 96404803
EAN / GTIN 4018754080861
Manufacturer number 96404803
L-Number L60010 1153
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • High-quality 8-piece open-end spanner set with identical width across flats.
Features:
  • inch, equal Width across flats in cardboard packaging
  • Ring side angled 15°, jaw position 15°
  • Reinforced connection between jaw and shaft
  • Stable, slim and lightweight construction
  • Extremely resilient and durable
  • High bending strength thanks to the double-T profile
  • pleasant, non-slip feel thanks to the STAHLWILLE round finish
  • drop-forged, hardened and cooled in an oil bath
  • Chrome Alloy Steel, chrome-plated
  • DIN 3113 Form A/ISO 7738 Form A

Feature:

  • Number of tools: 8
  • Range: 7/16 - 7/8
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • Contents: 7/16; 1/2; 9/16; 5/8; 11/16; 3/4; 13/16; 7/8 ″
  • DIN: DIN 3113 Form A
  • Jaw position: 15°
  • No.: 13a/8 2)
  • Weight: 900g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart