Goggles uvex megasonic Grey 23% sv exc.

Article no.: 9320281
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Full protection safety glasses

Identification & Classification

Article number 9320281
EAN / GTIN 4031101790800
Manufacturer number 9320281
L-Number L01660 449
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • With its revolutionary lens design and the associated unlimited field of vision, the uvex megasonic ensures optimum vision at all times - even in difficult conditions. Their sporty, ergonomic design and comfortable wearing properties make them a reliable companion for everyday work.

Feature:

  • Type of product: Safety glasses
  • Product name: uvex megasonic
  • Product type: Safety goggles
  • Labelling of frame: W 166 34 BT CE
  • Labelling Prefix Lens: 5-2.5
  • Lens tinting: grey 23%
  • Properties Disc tinting: Signal colour recognition
  • Colour (filter) Lens: grey
  • Transmission: 23%
  • Material of frame: plastic
  • Further labelling Lens: W 1 BT KN CE
  • UV protection class: UV400
  • Material of lens: Polycarbonate (PC)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart