Spectacles uvex i-5 Grey, welding shade 3 inf. plus

Article no.: 9183043
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Welders' safety goggles

Identification & Classification

Article number 9183043
EAN / GTIN 4031101939957
Manufacturer number 9183043
L-Number L01660 579
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • Maximum safety thanks to innovative, modern design: With its x-tended eyeshield and sideshield, the uvex i-5 protects the eye particularly reliably - in every situation. Sophisticated features ensure first-class wearer comfort even during longer periods of use.

Feature:

  • Type of product: Safety glasses
  • Product name: uvex i-5
  • Product type: Safety glasses
  • Labelling of frame: W 166 FT CE
  • Labelling Prefix Lens: 3
  • Lens tinting: grey welding protection 3
  • Properties Disc tinting: Perfect colour perception according to uvex sun protection filters/signal colour recognition
  • Colour (filter) Lens: grey
  • Transmission: 13%
  • Material of frame: plastic
  • Further labelling Lens: W 1 FT KN CE
  • UV protection class: UV400
  • Material of lens: Polycarbonate (PC)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart