Shaft mounted round brushes 70x15x19-6x30 mm E 0,3 mm INOX PREMIUM inox

Article no.: 890831
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cup brush

Identification & Classification

Article number 890831
EAN / GTIN 9003178908315
Manufacturer number 890831
L-Number L50140 2629
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM round shank brushes for the straight grinder are particularly suitable for processing hard-to-reach areas on stainless steel workpieces. The composition predestines the tool for a wide range of tasks on stainless steel. Whether for removing rust, cleaning weld seams or for surface preparation and finishing, this high-performance brush can be used universally. You can choose from different versions: between delicate (DW - wavy) for derusting, cleaning, smoothing, polishing, matting and roughening and coarse (DZ - knotted) for weld seam processing or for removing scale and paint. The EA versions of the crimped DW brushes are made of stainless, acid-resistant steel wire.

Feature:

  • Shape: 52R DW ROUND SHAFT BRUSHES
  • Material suitability: stainless steel
  • Product line: PREMIUM
  • Specification : E 0.3 mm INOX
  • Dimensions (D x L x H - GE x I): 70 x 15 x 19 - 6 x 30 mm
  • Container diameter: 70 mm
  • Thickness: 15 mm
  • Tools for: Straight die grinder

Advantage:

  • Particularly suitable for hard-to-reach areas due to their shape
  • Universally applicable tool with maximum tool life
  • Stainless, acid-resistant steel wire EA

Application:

  • For removing rust, cleaning weld seams and for surface preparation and finishing of stainless steel

Recommendation:

  • Crimped wire DW for derusting, cleaning, smoothing, polishing, matting and roughening
  • Knotted wire DZ for weld seam processing and for removing scale and paint

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart