Shaft mounted cup brush 70x15x25-6x30 mm E 0,3 mm INOX PREMIUM inox

Article no.: 890771
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cup brush

Identification & Classification

Article number 890771
EAN / GTIN 9003178907714
Manufacturer number 890771
L-Number L50140 2782
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM cup wheel brushes for the straight grinder are ideal for processing hard-to-reach areas on stainless steel workpieces. The high-performance tool offers the best service life and supports you in demanding work such as removing paint and rust, cleaning weld seams, as well as surface preparation and fine finishing of stainless steel. The high-quality stainless steel wire prevents the workpiece from rusting. It can also be used to carry out deburring work efficiently, making the cup brush from Tyrolit universally applicable for a variety of tasks and guaranteeing the best results.

Feature:

  • Shape: 52T DW SHAFT CUP BRUSHES
  • Material suitability: stainless steel
  • Product line: PREMIUM
  • Specification : E 0.3 mm INOX
  • Dimensions (D x L x H - GE x I): 70 x 15 x 25 - 6 x 30 mm
  • Container diameter: 70 mm
  • Thickness: 15 mm
  • Tools for: Straight die grinder

Advantage:

  • Universally applicable tool with maximum tool life
  • Particularly suitable for hard-to-reach areas due to its shape
  • Wire made from high-quality stainless steel prevents the workpiece from rusting

Application:

  • For removing rust, cleaning weld seams and for surface preparation and finishing of stainless steel

Recommendation:

  • Crimped wire DW for cleaning work such as removing paint, rust, scale, encrustations or for deburring

Special features:
  • Versatile
  • Best service life and results
  • For inaccessible places

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart