T-Shirt uvex suXXeed greencycle blue/light blue XXL

Article no.: 8889013
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour hellblau
Unisex size 2XL
Type of product T-Shirt

Identification & Classification

Article number 8889013
EAN / GTIN 4049358597783
Manufacturer number 8889013
L-Number L01660 294
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • The uvex suXXeed greencycle planet is the first uvex workwear collection that is completely compostable. All the materials we use - buttons, yarns, fabrics and dyes - are certified according to the Cradle to Cradle™ principle and are 100% biodegradable. Even the packaging! The material can be returned to nature in this way and new raw materials can be created. The natural cycle is closed and our planet Earth is sustainably protected.

Feature:

  • Type of product: Work clothing
  • Product type Sub-types: no
  • Product name: T-Shirt
  • Product type: Shirts
  • Product type Sub-types: T-Shirt
  • Colour (filter): blue
  • Gender: Gentlemen’s
  • Accuracy of fit: Sporty fit
  • Size: XXL

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart