• Last chance! Only a few items available and soon no longer in our assortment.

Carrying box of sheet steel for pipe-threading tool “Central”, Type: C1.1/4

Article no.: 820620 C1.1/4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
10 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 430 mm
Width 195 mm
Height 90 mm
Max. number of cutting heads that can be inserted 7
Type of product Tool transport system

Identification & Classification

Article number 820620 C1.1/4
EAN / GTIN 4044942048177
Manufacturer number 479800 A
Manufacturer/responsible person ALBERT ROLLER GMBH&CO.KG Werkzeug und Maschinen, Neue Rommelshauser Straße 4, 71332 WAIBLINGEN, Germany, http://www.albert-roller.de

Description

Suitable for:

Ratchet pipe threading tools No. 820300 / 820310.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart