Cordless pop rivet tool Birdie®, Type: CAS

Article no.: 770501 CAS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
6 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Type CAS 18 V
Tool stroke 25 mm
for pop rivets in all materials up to 5 mm
Setting force 10000 N
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 18 V
Weight including rechargeable battery 1.3 kg
Power supply Mains operated
Type of product Pop riveter

Identification & Classification

Article number 770501 CAS
EAN / GTIN 4007081111973
Manufacturer number 1746720
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Version:

Cordless tool for flexible use.

Advantage:

High operating speed combined with equally high performance; high reliability due to electronic control.
Small, handy and only 900 g without the battery. Coloured nozzles make it easier to match them to the pop rivet used. Extremely easy and quick nozzle change-over and maintenance of the chuck jaws without the use of tools. The transparent collection container enables constant monitoring of the remaining rivet pin filling quantity. The new Click & Twist function means the container can be emptied quickly and easily.

Supplied with:

Includes Li-ion push-in battery No. 770524 and charger No. 770528 size CAS in L-BOXX. Nozzles 17 / 24; 17 / 27; 17 / 29 and 17 / 32.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart