Safety laced boot RENZO Biomex GTX BOA® blue Mid ESD S3 RENZO Biomex GTX BOA® blue Mid ESD S3, Size 41

Article no.: 763461-41
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Protection class: S3
  • electrostatic characteristic: EGB/ESD
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3
electrostatic characteristic EGB/ESD
EU shoe size 41
Type of product Safety boots

Identification & Classification

Article number 763461-41
EAN / GTIN 4030839387863
Manufacturer number 763461-41
L-Number L00790 5103
Manufacturer/responsible person ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com

Description

Description:

  • Hydrophobized cowhide leather/Hydrophobized nubuck leather
  • GORE-TEX Performance Comfort Footwear
  • Full, padded bellows tongue
  • Full-length inlay sole ESD PRO black
  • Soft fleece ESD insole
  • Steel midsole
  • PU/PU tread sole SAFETY-GRIP
  • PU toe protection
  • Steel toe cap
  • EN ISO 20345 S3 CI/SRC, form B
  • BIOMEX PROTECTION© - plastic cuff for the stabilization of the ankle joint
  • BOA® Fit System

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart