Dial Indicator Depth Gauge 0-10mm, Ball Point Contact Element, Round Base

Article no.: 7224A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7224A
EAN / GTIN 4946368851891
Manufacturer number 7224A
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This round base type dial indicator depth gauge offers you the following benefits: Round base type. It has a hardened, precision ground and micro-lapped reference face on its base.

Feature:

Range: 0 - 10 mm
Accuracy: ±15 µm
Graduation: 0,01 mm
Functions: Round base with indicator No. 2902AB
Inch-Metric: Metric

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart