3M™ DI-NOC™ Glass Finish Metallic Wood, MW-1419DG, 1220 mm x 25 m

Article no.: 7100252268
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: > 8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Klebefolie

Identification & Classification

Article number 7100252268
EAN / GTIN 54550309112849
Manufacturer number 7100252268
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Reveal a world of design opportunities with 3M™ DI-NOC™ Glass Finishes. Available in 18 patterns, including wood, metal, fabric and stone, DI-NOC films can refresh interiors and create a bright, engaging environment in locations which benefit from the strength and clean-ability of glass. With a transparent, pressure-sensitive adhesive on the surface of the film, the finish can be seen through the front of a glass surface to transform any space. The innovative wet application process virtually eliminates bubbles for a simple, speedy and effective application process. Insist on 3M™ DI-NOC™ finishes for their lightweight and self-adhering technology. They can be applied on site, reducing labour and material costs compared to traditional, natural materials. DI-NOC™ products provide the opportunity to create a new look and feel quickly and efficiently without the expense of a complete renovation.

Advantage:

  • Apply under glass surfaces including glass walls, panels, table tops, shelves, fixtures and more
  • Available in select opaque DI-NOC designs such as abstract, stone, fabric, woodgrain and metallic
  • Provides an easy to clean durable glass surface with a dimensional appearance
  • Wet application virtually eliminates bubbles, simplifying and speeding up the application process

Recommendation:

  • Glass walls and panels, glass accent areas of lobbies, elevators and retail environments, under side of glass tables, shelves and fixtures

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart