Scotch-Brite™ SE Surface Conditioning Disc SE-DB, 178 mm x No Hole, A CRS

Article no.: 7100233816
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 120 Piece
  • Order steps: 120 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification & Classification

Article number 7100233816
EAN / GTIN 04001895529917
Manufacturer number 7100233816
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

For efficient heavy duty deburring, sanding, grinding and finishing, use 3M™ Scotch-Brite™ SE Surface Conditioning Disc with aluminium oxide abrasive. Aluminium oxide is preferred by many industrial professionals for its high cut-rate and long life. It’s a tough, durable abrasive that continually self-fractures during use to expose fresh cutting edges, compared to traditional abrasives such as garnet, which quickly wear down with use. It also has low heat retention and is perfect for grinding, sanding and finishing. Our disc with aluminium oxide is suitable for use on a wide variety of substrates in woodworking and metalworking, including ferrous alloys. Scotch-Brite industrial abrasives are unique surface conditioning products featuring abrasives blended into non-woven nylon or synthetic fibres. Combining abrasives with fibres in this way creates an abrasive system offering consistent results for the entire product lifespan. The open web material runs cool and is load resistant, limiting clogging of the fibres which keeps the abrasive minerals cutting at high performance.

Advantage:

  • Provides extra cut and longer life than SC and PD Surface Conditioning discs for heavy duty deburring and finishing
  • High, fast cutting yet conformable disc is ideal for edge deburring
  • Conformability combined with secure, hook and loop attachment provides aggressive cutting without damaging the base material
  • Open-web construction resists loading and runs cool, allowing for consistent finishes
  • 3M™ Hookit™ attachment system offers quick and easy disc change in multi-step finishing processes

Recommendation:

  • Use it on a wide variety of substrates in woodworking and metalworking, including ferrous alloys
  • Perfect for edge deburring, grinding, sanding and finishing

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart