3M™ Double Coated Tape 415, Transparent, 19 mm x 19 mm, 0.1 mm, Restricted PL, 256858600100

Article no.: 7100159615
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 48 Piece
  • Order steps: 48 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Klebeband

Identification & Classification

Article number 7100159615
EAN / GTIN 04054596571921
Manufacturer number 7100159615
L-Number L01310 465
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Tape many kinds of materials together, even in high temperatures and humidity, with 3M™ Double Coated Tape 415. Our medium-firm adhesive tape has an excellent balance of high initial adhesion and good shear holding power. Ideal for all kinds of materials, including those with high surface energy, low surface energy and even metals. Bond together similar and dissimilar materials, such as metals, glass, wood, papers, paints and plastics. It features double coated tape on PET polyester carrier, with densified kraft paper liner. We’ve designed it with excellent resistance to UV, high temperatures and humidity. Our tape gives high performance splicing in printing applications and is good on films and foils.

Advantage:

  • 100µm double coated tape on PET polyester carrier with #60 densified kraft DK paper liner
  • Excellent UV resistance.
  • Good adhesion to a wide variety of materials such as HSE high surface energy, LSE low surface energy and metals.
  • Good temperature and humidity resistance.
  • Stick materials with HSE high surface energy, LSE low surface energy and metals
  • Use a versatile tape with good adhesion on a wide variety of materials
  • Good adhesion to a variety of substrates, including low and high surface energy substrates

Recommendation:

  • Bond together a wide variety of similar and dissimilar materials such as metals, glass, wood, papers, paints and many plastics

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart