Description:
Our 3M™ Hookit™ attachment system provides excellent backing support and further simplifies disc changes, optimising disc life, while the film backing provides a consistent finish. The purple aluminum oxide disc comes in a variety of sizes and is available in a range of grades. An open coat means the abrasive grains have space between them so that sanding debris collects in the spaces rather than loading the cutting edge of the grains. The load resistant coating allows the disc to continue cutting even when sanding softwoods, paints, and other materials that would, otherwise, clog the disc and hinder sanding ability. +K7
Advantage:
- 3M Xtract™ proprietrary multi-hole pattern provides superior dust extraction to prevent loading, increase productivity, and provide a cleaner work environment
- Open coat and load-resistant coating prevents clogging to optimize cut and product life
- 3M™ Hookit™ attachment system provides easy disc changes and optimizes disc life
- Durable film backing is tear-resistant and provides a close-tolerance, consistent finish
- Aluminum oxide grains cut faster and last longer than traditional garnet
Recommendation:
- Use to sand softwood, paints and other materials