3M™ Stikit™ Disc Pad

Article no.: 7100033003
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100033003
EAN / GTIN 00051144055753
Manufacturer number 7100033003
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use 3M™ Stikit™ Disc Pad, featuring a flexible tapered edge, for smooth finishing and blending. Our pads are constructed of medium density foam for fast cut and shock resistance when sanding on flat or contoured surfaces and provide secure adhesion for a 3M Stikit Disc*. They enable use of 3M Stikit discs* on a right angle grinder or sander. The red nylon face material provides excellent disc adhesion for high speed applications yet allows quick, easy removal. *Sold separately

Advantage:

  • Holder enables use of 3M™ Stikit™ discs (sold separately) on a right angle grinder or sander
  • Red nylon face material provides excellent disc adhesion for high speed applications yet allows quick, easy removal
  • Medium density foam provides flexibility when needed for flat or contoured surfaces
  • Tapered edge offers flexibility and enhances feather-edging and blending
  • Variety of attachment interfaces allow use with common power tools

Recommendation:

  • For smooth finishing and blending
  • Enables use of 3M™ Stikit™ Discs (sold separately) on a right angle grinder or sander

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart