3M™ VHB™ Adhesive Transfer Tape F9473PC, Transparent, 25 mm x 55 m, 0.26 mm

Article no.: 7100029176
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 9 Piece
  • Order steps: 9 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7100029176
EAN / GTIN 05900422038894
Manufacturer number 7100029176
L-Number L01310 332
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ VHB™ Adhesive Transfer Tape F9473PC is a thin, double sided tape capable of conforming to a wide variety of applications. Designed with 260µm 3M™ High Performance Acrylic Adhesive 100MP, our VHB™ Adhesive Transfer Tape F9473PC establishes exceptional holding power and long-lasting adhesion for fast, strong results. Durable adhesive is chemical, UV and solvent resistant

Feature:

  • Colour: Clear
  • Total Thickness [mm]: 0.25
  • Backing Material: Transfer Tape
  • Adhesive Type: Acrylic
  • Peel Strength [Newton/cm]: 14.2
  • Temperature Resistance: 150°C to 260 °C (min, h)

Advantage:

  • 260µm transparant VHB™ transfer tape offers a thin profile combined with our high strength acrylic adhesive for a long-lasting bond
  • Excellent long-term holding power with higher adhesion strength than typical PSAs.
  • Replace rivets, spot welds, liquid adhesives and other permanent fasteners used for high performance industrial joining and metal fabrication
  • Short term temperature tolerance of up to 260 °C, Operating temperature tolerance of up to 149°C
  • Transparent and ideal for use in many interior and exterior industrial applications to replace rivets, spot welds, liquid adhesives and other permanent fasteners
  • For adhering, affixing, assembling, attaching, bonding, converting, cushioning, fastening, fixturing, gasketing, gluing, holding, identifying, ingress protecting, insulating, isolating, joining, labeling, laminating, marking, mounting, processing, sealing, securing, spacing, splicing, sticking, taping, and more.
  • Aerospace, Appliance, Automotive, Circuit Board to Rigidizer Attachment, Electronics, Flexible Circuit Attachment, Flexible Heater Attachment, General Industrial Assembly, Graphic Attachment, Industrial, Metal Fabrication, Nameplate Attachment, Solar, Transportation
  • Thicker version of F9469PC

Recommendation:

  • Use for industrial joining and metal fabrication
  • Bonding decorative metal trim
  • Bonding flexible printed circuits (FPC) to aluminium stiffener or heat sinks
  • Replacing rivets, spot welds, liquid adhesives and other permanent fasteners

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart