3M™ Filament Reinforced Electrical Tape 1076, 584 mm x 55 m x 0.23 mm, Log Roll, Paper

Article no.: 7100002898
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100002898
EAN / GTIN 00051128595084
Manufacturer number 7100002898
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ Tape 1076 has paper backing that offers complete saturation to reduce the potential of voids. The unique coating on this tape supports excellent bonding with diamond paper, insulation epoxy during the transformer baking process. It withstands a temperature range of -40 to 221 °F ( -40 to 105 °C) and it provides stiffness for excellent handling during coil winding operations. RoHS 2011/65/EU Compliant .

Advantage:

  • Electrical-grade paper backing and oil-compatible, pressure-sensitive, acrylic adhesive
  • Woven, glass mat provides additional reinforcement and remains stable even after long exposure to transformer fluids
  • Saturable backing provides air entrapment resistance that minimizes trapped air between the adhesive layers in the tape
  • Withstands a temperature range of -40 to 221 °F (-40 to 105 °C)
  • RoHS 2011/65/EU Compliant

Recommendation:

  • Fixing of connecting wires and flags
  • Coil cover
  • Fastening of enameled wires, copper tapes (films) and insulation materials
  • Fixing of surface insulation materials and other insulation materials during the oil penetration process

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart