Description:
Protect your hearing at work or during leisure activities with 3M™ E-A-R™ Express™ Earplugs. Our earplugs are easy to slide gently into your ear, where the specially designed pod foam tip gives a comfortable and effective seal. The insertion grip means you don’t need to touch the foam, making them extremely hygienic. Get the best of both worlds with a patented slow recovery foam for a comfortable acoustic seal with quick and easy push to fit insertion. Available in a recognisable yellow and blue for easy identification. Provides noise reduction to 28 dB SNR on either a one hand or a two hand insertion method, fully tested and approved against EN 352-2:2020. Model is compatible for use with the e 3M™ E-A-RFit™ Dual-Ear Validation System and available as a probed plug.
Advantage:
- Offering both a one hand and two hand insertion performance claim of 28 dB SNR in accordance with EN 352-2:2020
- Pod design shaped to help provide an effective seal
- Patented 3M™ E-A-R™ foam tips compress easily for smooth insertion and slow expansion for secure fit
- Semi flexible stem helps easy insertion and removal
- No roll down required thus keeping the earplugs hygienically clean during fitting
- Compatible with the 3M™ E-A-Rfit™ Dual-Ear Validation System