Scotch® High Performance Box Sealing Tape 375E, Transparent, 150 mm x 990 m, 0.075 mm

Article no.: 7000095438
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000095438
EAN / GTIN 08021684118739
Manufacturer number 7000095438
L-Number L01310 1741
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use Scotch® High Performance Box Sealing Tape 375E to securely close a wide variety of boxes and cartons, including those with high recycled content. Our tape is ideal for tightly sealing over-packed and heavy-weight packages. It has hot melt solvent free (synthetic rubber resin) adhesive and a biaxially orientated polypropylene film backing that resists splitting and absorbs impact shock, when subjected to rough handling. The adhesive is specifically formulated to provide high moisture and abrasion resistance and high initial tack and excellent shear adhesion to fibreboard including recycled fibreboards. Our tape is best applied at room temperature onto a clean, dry, dust free fibreboard surface. Once applied it performs well throughout all temperatures typically encountered by packaged products in shipping and storage environments, including deep freeze.

Advantage:

  • Absorbs impact shock
  • Get high moisture, abrasion and split resistance
  • Use on over-packed and heavy-weight packages for a tight seal
  • Recommended for closing medium weight cartons.
  • Absorb shocks

Recommendation:

  • Medium- to heavy-weight box sealing
  • Seal boxes with high recycled content

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart