3M™ Trizact™ Cloth Roll 237AA, 330 mm x 50 m, A16

Article no.: 7000060053
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000060053
EAN / GTIN 04001895631641
Manufacturer number 7000060053
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use 3M™ Trizact™ Cloth Roll 237AA for finishing and polishing on stainless steel, carbon steel, high nickel alloys, titanium and aluminium. Our 237AA cloth rolls are designed for the final touch-ups and refinements that come at the end of an abrasive sequence. An X-weight cloth backing provides strength and rigidity. This cloth stays tough when bent or rolled and won't tear or shell. It's excellent for workpieces that have already been shaped and prepped by grinding and deburring, because – at this stage of the process – parts often require an abrasive that won't yield or deflect when run. Aluminium oxide mineral cuts sharp but leaves a soft scratch pattern, ultimately producing a smooth, brushed finish. 3M Trizact abrasives revitalise light dimensioning and finishing work by reducing processing steps, increasing throughput and creating consistency. Large benefits are achieved through a 3M technology called microreplication. During microreplication, small three-dimensional structures resembling pyramids adhere to a backing. These pyramids contain layers of mineral that begin to break down after repeated use, continually exposing fresh mineral. This cycle of mineral renewal sustains the abrasive’s sharpness. The ongoing sharp cutting action reduces the need to swap out the abrasive, contributing to higher throughput and increased productivity. Additionally, because the mineral is uniformly distributed over the abrasive surface, the workpiece receives fixed, rather than erratic, contact for a consistent cut. From medical implants and surgical tools to automotive transmission components, 3M Trizact abrasives are uniquely suited for projects with acute technical requirements – delivering a consistent finish part after part.

Advantage:

  • Excellent finish consistency
  • Structured patterned abrasive
  • Use dry
  • Ideal for finishing applications
  • Resin bond helps abrasive withstand heat

Recommendation:

  • For finishing and polishing on stainless steel, carbon steel, high nickel alloys, titanium and aluminium

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart