3M™ Super Bond Film Tape 396, Clear, 51 mm x 33 m, 0.10 mm

Article no.: 7000048490
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 24 Piece
  • Order steps: 24 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000048490
EAN / GTIN 00021200190865
Manufacturer number 7000048490
L-Number L01310 1754
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

The thin caliper and tensile strength of the transparent polyester backing, combined with the quick adhesion and holding power of the rubber resin adhesive, make 3M™ Super Bond Film Tape 396 work well on a wide variety of applications, including repairing and reinforcing high-wear areas of rip-stop nylon, holding polyethylene barrel liners in place, splicing large photographic acetate transparencies and splicing polyester conveyor belts. When purchasing this tape, consider the overall thickness (backing and adhesive) before making your decision. A small variance can make an important difference in how the tape performs in your application. With a choice of thin backing calipers and adhesives, 3M Polyester Tapes meet demanding applications for graphic arts, photography, metal finishing and electronics. Applications range from splicing silicone-treated paper to low profile decorative trim, edge and hole reinforcing to photo film splicing.

Advantage:

  • Polyester backing offers abrasion, chemical and thermal resistance
  • Rubber resin adhesive provides aggressive grab to irregular surfaces
  • Ideal for use on polyethylene and other low surface energy materials
  • Good temperature resistance from 40°F to 200°F

Recommendation:

  • Splicing, fixing, reinforcing, protecting and repairing, especially for low-energy materials

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart