Scotch-Brite™ Metal Finishing Wheel WF-WL, 203 mm x 609 mm x 76 mm, 5A MED

Article no.: 7000045969
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000045969
EAN / GTIN 00048011164755
Manufacturer number 7000045969
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use Scotch-Brite™ Metal Finishing Wheel to blend out minor imperfections and give a decorative finish to many softer metals. Our wheels can also effectively blend and match 3 or 4 mill finishes on stainless steel and create brushed or satin finishes on items such as cutlery, appliance trim, builders’ hardware, and plumbing fixtures. The wheels are typically used on stationary machinery, and are available in grades CRS and MED and in diameters of 152.4 mm to 406.4 mm and widths of 12.7 mm and greater. They are highly conformable, and use aluminium oxide, a tough and fast cutting mineral that leaves a consistent finish. Widely used in grinding, sanding and finishing applications, aluminium oxide mineral has a low heat retention. The controlled abrasive action helps prevent undercutting or gouging and can be used on many substrates such as wood and metal, including ferrous alloys. Scotch-Brite industrial abrasives are unique surface conditioning products featuring abrasives incorporated into non-woven nylon or synthetic fibres. Combining abrasives with the fibres creates an abrasive system that delivers consistent results for the life of the product. We chose an open-web material that runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.

Advantage:

  • High conformability and uniform wear provides consistent cutting and superior satin, mill and brushed finishes
  • Open-web construction resists loading and runs cool for professional results on stainless steel, brass, aluminium and other metals
  • Controlled abrasive action helps prevent undercutting or gouging
  • Highly conformable wheel effectively finishes irregular or contoured surfaces
  • Convolute construction wound around a fibre core runs smooth to provide fine, uniform finishing

Recommendation:

  • Use to blend and match 3 or 4 mill finishes on stainless steel and to create brushed or satin finishes on items such as cutlery, appliance trim, builders’ hardware, and plumbing fixtures.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart