3M™ Hookit™ Marine Fairing Board, 114 mm x 762 mm, Rigid, 83497

Article no.: 7000045684
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000045684
EAN / GTIN 00051144834976
Manufacturer number 7000045684
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Choose a tough and versatile tool for fairing, sanding and finishing boats with 3M™ Hookit™ Marine Fairing Board. Our lightweight, 4‐1/2” x 30” marine longboard has a two‐level design that lets you grasp it and handle it securely and effortlessly. Its balanced facing design is ideal for a range of marine finishing, from freeboard and deck sanding to finishing plugs and moulds. Also, our Hookit™ hook‐and‐loop attachment on the board works with Hookit™ abrasive sheets to save you time and expense. The facing side of the board features brushed nylon loops that instantly grip the J‐shaped hooks on Hookit™ abrasive sheets. It’s simple: just slap on the sheet and start sanding. The sheets remove cleanly and easily and it’s easy to reuse them again and again.

Advantage:

  • Lightweight two-level construction makes the fairing board easy to handle
  • Raised handle provides extra control and comfort
  • 4-1/2” x 30” size and balanced design is ideal for fairing, sanding and finishing
  • Works with 3M™ Hookit™ abrasive sheets for secure, cost-effective sanding

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart