3M™ Stikit™ Paper Refill Roll 426U, 3-1/4 in x 45 in 80 A-weight

Article no.: 7000045201
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 50 Piece
  • Order steps: 50 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000045201
EAN / GTIN 00051141278179
Manufacturer number 7000045201
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use 3M™ Stikit™ Paper Roll 426U for finishing applications such as paint prep, white wood sanding, sealer sanding, and solid surface finishing. Our paper rolls are abrasives constructed on A-weight, light paper with pressure sensitive adhesive (PSA) backing and features an anti-loading coating. The abrasive on our paper rolls is silicon carbide, ideal for general purpose sanding on wood, metal, plastic, dry wall, fibreglass, glass, clear coat, and ceramics surfaces. Minimise loading with the anti-loading coating and open coat construction, while 3M Stikit adhesive provides fast attachment and clean removal. The A-weight paper flexes with the backup pad, and the paper sheet is easily sized according to the task.

Advantage:

  • Silicon carbide is ideal for general purpose sanding on wood, metal, plastic, dry wall, fibreglass, glass, clear coat, and ceramic surfaces
  • Anti-loading coating and open coat construction minimise loading
  • A-weight paper flexes with the backup pad, and the paper sheet is easily sized according to the task
  • 3M™ Stikit™ adhesive provides fast attachment and clean removal

Recommendation:

  • Use for general purpose sanding on wood, metal, plastic, dry wall, fibreglass, glass, clear coat, and ceramic

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart