3M™ Microfinishing Film Roll 675L Beige 101mm x 15.24m 20 Micron

Article no.: 7000044974
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000044974
EAN / GTIN 00051141205700
Manufacturer number 7000044974
L-Number L51710 964
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Remove medium stock and deliver fine finishes on hard metals with 3M™ Diamond Microfinishing Film Roll 675L. Our film rolls come in custom sizes, and are made with a strong polyester film backing and sharp diamond mineral to be run for wet and dry applications with water or oil-based lubricants. The micron-graded diamond mineral delivers close tolerance precision finishes, and the belts can be used for thermal spray finishing of contour and complex shapes. 675L rolls are colour coded to reduce the risk of mixing up abrasive grades and enables slow abrasive feed rates, which results in fewer steps and reduced abrasive costs.

Advantage:

  • Micron-graded diamond mineral delivers close tolerance precision finishes for medium stock removal
  • They enable slow abrasive feed rates, which results in fewer steps and reduced abrasive costs
  • The polyester film backing allows roll to be used dry or wet with surface lubricants
  • Works well for thermal spray finishing of contour and complex shapes
  • Colour coded to reduce the risk of mixing up abrasive grades

Recommendation:

  • Use for thermal spray finishing of contour and complex shapes, and to deliver fine finishes on hard metals

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart