Scotch® Vinyl Electrical Tape 22, Black, 38 mm x 33 m

Article no.: 7000031345
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000031345
EAN / GTIN 00054007100591
Manufacturer number 7000031345
L-Number L01310 1372
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

For increased mechanical strength and abrasion resistance use Scotch® 22 Vinyl Electrical Tape. This tape is designed to perform continuously in ambient temperatures up to 80 °C. It’s conformable and suitable for cold weather applications down to -10 °C. It has excellent resistance to abrasion, moisture, alkalis, acids, corrosion and varying weather conditions (including ultraviolet exposure).

Advantage:

  • Thick tape provides increased mechanical strength and abrasion resistance
  • Suitable for all heavy-duty applications, including bus bar insulations, harnessing, cable sheath repair and sealing connectors
  • Conformable and suitable for cold weather applications down to -10 °C
  • Excellent resistance to abrasion, moisture, alkalis, acids, corrosion and varying weather conditions (including ultraviolet exposure)
  • Withstands a temperature range of 15 to 176 °F (-10 to 80 °C)
  • UL Listed, ASTM Approved, VDE, CSA Certified and RoHS 2011/65/EU Compliant

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart