3M™ Removable Repositionable Double Coated Tape 9425HT, Transparent, 1219 mm x 55 m, 0.13 mm

Article no.: 7000029041
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000029041
EAN / GTIN 00051115256035
Manufacturer number 7000029041
L-Number L01310 2065
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Temporarily fix or mount lightweight materials or create multiple opening and closing applications with 3M™ Removable Repositionable Double Coated Tape 9425HT. Reposition a variety of substrates or materials such as paper, plastics, films or foams. Laminate and die-cut more with ease using our UPVC film carrier, which gives differential stability. Our double coated adhesive tape has high tack acrylic adhesive on one side and medium tack acrylic adhesive on the other side, on a polycoated kraft paper liner with a UPVC carrier.

Advantage:

  • 1.4 mil PET carrier coated with 2.2 mil 420 adhesive on face side and 2.2 mil 1050 adhesive on back side.
  • Removable repositionable double coated tape
  • The PET film carrier provides differential stability which offers improved handling for laminating and die-cutting.
  • High temperature applications.
  • Use in high temperature applications
  • Position and reposition lightweight materials
  • These double coated tapes feature a permanent adhesive on the face side and a removable repositionable adhesive on the back side of the tape.
  • For repositioning or multiple openings and closings.
  • Can be applied at 32 deg fahrenheit.

Recommendation:

  • Use to temporarily position lightweight materials such as paper, plastics, films, or foams – in metalworking, medical, craft, signage, industrial, electronics and packaging

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart