Scotch-Brite™ Roloc™ Surface Conditioning Disc SC-DR, 50 mm, A MED, Red

Article no.: 7000028506
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 100 Piece
  • Order steps: 100 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000028506
EAN / GTIN 50051131074816
Manufacturer number 7000028506
L-Number L01130 110627
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use Scotch-Brite™ Roloc™ Surface Conditioning Disc for a range of tasks including blending, deburring, and finishing. Our non-woven discs use fast cutting aluminium oxide mineral abrasive, and are made of a fibre that conforms well to help preserve irregular or contoured surfaces, combined with efficient 3M™ Roloc™ quick-change attachment system, to support the disc during aggressive cutting and offers quick and easy change outs. The open-web fibre of the discs runs cool and resists loading while reducing the risk of part discolouration and warping. The aluminium oxide abrasives cut fast and give consistent finishing. Tough and durable, aluminium oxide abrasive continually self-fractures during use, to expose fresh cutting edges. By comparison, traditional abrasives, such as garnet, quickly wear down with use. Its high cut-rate, hardness, strength, and low heat retention makes aluminium oxide mineral a popular choice for grinding, sanding and finishing applications. It’s suitable for use on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Scotch-Brite™ surface conditioning products feature abrasives incorporated into non-woven nylon or synthetic fibres. Combining abrasives with the fibres creates an abrasive system that delivers consistent results for the life of the product. The fibres are load resistant and keep the abrasive minerals cutting at high performance by limiting clogging of the fibres, which also extends the life of the disc. 3M Roloc TR quick change discs are smaller discs that have a plastic threaded button or screw designed to easily and quickly screw onto a Roloc TR disc pad* for convenient change discs with a simple twist-off, twist-on action. The Roloc TR system provides a secure attachment even for heavy-duty applications, and the variety of available 3M Roloc discs allows swapping from one application to the next in seconds. *Sold separately

Advantage:

  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
  • Open-web construction resists loading and runs cool, allowing for consistent finishes
  • Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes
  • Achieves decorative finishes on metal, wood, and composites

Recommendation:

  • Use for a range of tasks including blending, deburring, and finishing

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart