Description:
The material allows adhesive to hold well and release with minimal residue. Both ends of this pad can be used to hold PSA sanding discs. Our 3M™ Finesse-it™ products are a line of specially engineered abrasives, compounds, polishes, and buffing pads to be used on OEM and baked refinish paints to remove defects, sand scratches, or swirl marks on a variety of painted surfaces. Our Finesse-it products are an integral part of a 3M recommended buffing system for repairing surface defects to clear coats, lacquered wood, solid surfaces, gelcoat, powder coat, industrial paint, acrylic, and glass.
Advantage:
- Red rubber body for easy visibility and comfortable grip
- Small diameter is ideal for working small defects and accessing hard-to-reach areas
- Two levels of firmness provide defect leveling and fine finishing
- Both ends can be used to hold pressure sensitive adhesive sanding/finishing discs
- Pads are sold separately
Recommendation:
- Designed to hold 31.75 mm or 34.93 mm pressure sensitive adhesive (PSA) discs