Electronics End Cutting Nipper with multi-component grips 120 mm

Article no.: 64 32 120
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification & Classification

Article number 64 32 120
EAN / GTIN 4003773017820
Manufacturer number 64 32 120
L-Number L70010 484
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics
  • sturdy, zero backlash box joint
  • low-friction double spring for gentle and even opening
  • the polish or mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools
  • Cutters additionally laser hardened, cutter hardness at least 56 HRC

Feature:

  • Cutting capacities soft wire (diameter): Ø 1.5mm
  • Cutting capacities medium hard wire (diameter): Ø 1.0mm
  • Cutting capacities hard wire (diameter): Ø 0.5mm
  • Head width (A): 11mm
  • Jaw length (B): 10mm
  • Jaw thickness (joint) (D): 7mm
  • Cutting edge length mm (C): 17mm
  • with multi-component grips
  • mirror polished
  • cutting edges with small bevel

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart